Zoro Homepage

Chucking Reamer, 1-1/4 in, 0.3750 in Shank

  • Mfr # 300-4062

  • Zoro # G1773357


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
13/32 in - 0.4062
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-4062
Zoro #
G1773357
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
13/32 in - 0.4062
Flute Length
1 1/4 in
Large End Dia.
10.32mm
Overall Length
3 1/2 in
Dimension Type
Fractional Inch
Size- Decimal
13/32" (0.4062)
Reamer Size
13/32 in
Shank Dia.
3/8 in
Size
13/32"
Shank Size
0.3750"
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Cutting Direction
Right Hand
Material
Carbide
Reamer Application
Through Hole
Chamfer
45 Degrees
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Decimal Equivalent
0.4062
Number of Flutes
6
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Primary Material Application ISO Code
K, M, N, P
Shank Type
Straight
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 13/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.