Chucking Reamer, 1-1/4 in., 6 Fl, Carbide
Mfr # 300-3230
Zoro # G1773716
product price: $77.39
/ea
Free Shipping & Returns
Key Features
Size - Decimal
P - 0.3230
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
300-3230
Zoro #
G1773716
UPC #
-
Country of Origin
India
Dimensions
Size - Decimal
P - 0.3230
Flute Length
1 1/4 in
Size
P
Size- Decimal
P (0.3230)
Shank Size
0.3125"
Shank Dia.
5/16 in
Dimension Type
Letter
Overall Length
3 1/2 in
Reamer Size
P
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, P
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.