Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/4 in., 6 Fl, Carbide

  • Mfr # 300-3680

  • Zoro # G1773521


product price: $87.39
/ea
Free Shipping & Returns

Key Features

Size - Decimal
U - 0.3680
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3680
Zoro #
G1773521
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
U - 0.3680
Flute Length
1 1/4 in
Size- Decimal
U (0.3680)
Size
U
Shank Dia.
23/64 in
Overall Length
3 1/2 in
Dimension Type
Letter
Reamer Size
U
Shank Size
0.3594"
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer Angle
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.3680
Shank Type
Straight
Reamer Application
Through Hole
Material
Carbide
Chamfer
45 Degrees
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
6
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, U

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.