Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1-1/4 in., 6 Fl, Carbide

  • Mfr # 300-3906

  • Zoro # G1773427


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
25/64 in - 0.3906
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3906
Zoro #
G1773427
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
25/64 in - 0.3906
Flute Length
1 1/4 in
Large End Dia.
9.92mm
Dimension Type
Fractional Inch
Shank Dia.
3/8 in
Size- Decimal
25/64" (0.3906)
Shank Size
0.3750"
Overall Length
3 1/2 in
Reamer Size
25/64 in
Size
25/64"
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Decimal Equivalent
0.3906
Primary Material Application ISO Code
K, M, N, P
Cutting Direction
Right Hand
Shank Type
Straight
Material
Carbide
Reamer Application
Through Hole
Chamfer
45 Degrees
Spiral Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Coolant Through
No
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 25/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.