Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.0000 in., 2 Fl, Carbide

  • Mfr # 257-1719

  • Zoro # G1688060


product price: $60.19
/ea

Key Features

Size - Decimal
11/64 in - 0.1719
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-1719
Zoro #
G1688060
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
11/64 in - 0.1719
Flute Length
1 in
Size
11/64"
Reamer Size
11/64 in
Dimension Type
Fractional Inch
Overall Length
3 in
Shank Dia.
11/64 in
Size- Decimal
11/64" (0.1719)
Shank Size
0.1719"
Large End Dia.
0.1719"
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Primary Material Application ISO Code
O
Number of Flutes
2
Primary Material Application
Carbon Fiber
Coolant Through
No
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Decimal Equivalent
0.1719
Cutting Direction
Right Hand
Shank Type
Straight
Reamer Application
Through Hole
Material
Carbide
Coolant Fed
Non-Coolant Through
Series
AERO-D-Ream

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.