Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 10mm, 4 Fl, 1.32mm Shank

  • Mfr # 300-0630

  • Zoro # G1775186


product price: $32.39
/ea

Key Features

Size - Decimal
1.60mm - 0.0630
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0630
Zoro #
G1775186
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
1.60mm - 0.0630
Flute Length
10.00 mm
Size- Decimal
1.60mm (0.0500)
Reamer Size
1.60 mm
Size
1.60mm
Overall Length
38.00 mm
Dimension Type
Metric
Shank Dia.
1.3 mm
Shank Size
1.32mm
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Shank Type
Straight
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Material
Carbide
Cutting Direction
Right Hand
Number of Flutes
4
Coolant Through
No
Chamfer
45 Degrees
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Decimal Equivalent
0.0630
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 1.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.