Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/2 in., 4 Fl, Carbide

  • Mfr # 300-0810

  • Zoro # G1775061


product price: $37.19
/ea

Key Features

Size - Decimal
#46 - 0.0810
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0810
Zoro #
G1775061
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#46 - 0.0810
Flute Length
1/2 in
Overall Length
2 in
Dimension Type
Wire
Shank Dia.
5/64 in
Reamer Size
#46
Large End Dia.
0.0810"
Size
#46
Shank Size
0.0781"
Size- Decimal
#46 (0.0810)
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Chamfer
45 Degrees
Material
Carbide
Shank Type
Straight
Number of Flutes
4
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Decimal Equivalent
0.0810
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Primary Material Application ISO Code
K, M, N, P
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Through
No
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #46

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.