Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.2570 in., 2 Fl, Carbide

  • Mfr # 257-1280

  • Zoro # G1688176


product price: $88.89
/ea
Free Shipping & Returns

Key Features

Size - Decimal
0.1280 in - 0.1280
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-1280
Zoro #
G1688176
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
0.1280 in - 0.1280
Flute Length
1 1/4 in
Shank Size
0.1280"
Overall Length
6 in
Size- Decimal
3.25mm (0.1280)
Reamer Size
1/8 in
Size
3.25mm
Dimension Type
Metric
Large End Dia.
0.1280"
Shank Dia.
1/8 in
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Decimal Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Coolant Through
No
Spiral Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application
Carbon Fiber
Decimal Equivalent
0.1280
Number of Flutes
2
Primary Material Application ISO Code
O
Series
AERO-D-Ream
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Decimal Inch, 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.