Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.2570 in., Carbide

  • Mfr # 750012916

  • Zoro # G1688815


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750012916
Zoro #
G1688815
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 1/4 in
Size- Decimal
#30 (0.1285)
Size
#30
Dimension Type
Wire
Reamer Size
#30
Shank Size
0.1285"
Overall Length
6 in
Shank Dia.
257/2000 in
Large End Dia.
0.1285"
Drill Bit Dimension Type
Wire
Drill Bit Size
#30
Shank Length
4 3/4 in
Taper Length
6.5 mm

Details

Item
Drill Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Diamond
Material
Carbide
Finish
Diamond
Primary Material Application ISO Code
O
Number of Flutes
4
Coolant Through
No
Reamer Application
Through Hole
Cutting Direction
Right Hand
Decimal Equivalent
0.1285
Shank Type
Straight
Primary Material Application
Carbon Fiber
Spiral Direction
Right Hand
Drill Bit Finish
Diamond Film
List Number
7500
Drill Bit Point Angle
118 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Material
Solid Carbide
Standards
Not Rated
Series
EXOPRO AERO-D-REAM
Material Grade - Machining
High Performance
Helix Angle
0 Degrees

Description

Drill Reamer, Drill Bit Size #30, Drill Bit Point Angle 118 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.