Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/2in, 4 Fl, 0.0625in Shnk

  • Mfr # 300-0730

  • Zoro # G1775125


product price: $33.29
/ea

Key Features

Size - Decimal
#49 - 0.0730
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0730
Zoro #
G1775125
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#49 - 0.0730
Flute Length
1/2 in
Large End Dia.
0.0730"
Shank Dia.
1/16 in
Size
#49
Dimension Type
Wire
Reamer Size
#49
Overall Length
1 3/4 in
Shank Size
0.0625"
Size- Decimal
#49 (0.0730)
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Coolant Through
No
Chamfer
45 Degrees
Cutting Direction
Right Hand
Decimal Equivalent
0.0730
Number of Flutes
4
Chamfer Angle
45 Degrees
Material
Carbide
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Shank Type
Straight
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, P
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #49

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.