Chucking Reamer, 1/2in, 4 Fl, 0.0625in Shnk

  • Mfr # 300-0781

  • Zoro # G1775098


product price: $33.59
/ea

Key Features

Size - Decimal
5/64 in - 0.0781
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0781
Zoro #
G1775098
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5/64 in - 0.0781
Flute Length
1/2 in
Large End Dia.
1.98mm
Size
5/64"
Overall Length
1 3/4 in
Shank Size
0.0625"
Dimension Type
Fractional Inch
Reamer Size
5/64 in
Size- Decimal
5/64" (0.0781)
Shank Dia.
1/16 in
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Decimal Equivalent
0.0781
Material
Carbide
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Number of Flutes
4
Cutting Direction
Right Hand
Coolant Through
No
Reamer Application
Through Hole
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Shank Type
Straight
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 5/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.