Zoro Homepage

Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk

  • Mfr # 300-0890

  • Zoro # G1775019


product price: $33.59
/ea

Key Features

Size - Decimal
#43 - 0.0890
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0890
Zoro #
G1775019
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#43 - 0.0890
Flute Length
1/2 in
Shank Dia.
5/64 in
Reamer Size
#43
Shank Size
0.0781"
Large End Dia.
0.0890"
Size- Decimal
#43 (0.0890)
Dimension Type
Wire
Size
#43
Overall Length
2 in
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material
Carbide
Chamfer Angle
45 Degrees
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Coolant Through
No
Decimal Equivalent
0.0890
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Primary Material Application ISO Code
K, M, N, P
Reamer Application
Through Hole
Chamfer
45 Degrees
Shank Type
Straight
Cutting Direction
Right Hand
Number of Flutes
4
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #43

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.