Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1/2in, 4 Fl, 0.0781in Shnk

  • Mfr # 300-0938

  • Zoro # G1774985


product price: $33.59
/ea

Key Features

Size - Decimal
3/32 in - 0.0938
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0938
Zoro #
G1774985
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
3/32 in - 0.0938
Flute Length
1/2 in
Dimension Type
Fractional Inch
Size
3/32"
Shank Dia.
5/64 in
Size- Decimal
3/32" (0.0938)
Large End Dia.
2.38mm
Reamer Size
3/32 in
Shank Size
0.0781"
Overall Length
2 in
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Reamer Application
Through Hole
Decimal Equivalent
0.0938
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer
45 Degrees
Number of Flutes
4
Spiral Direction
Right Hand
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Shank Type
Straight
Cutting Direction
Right Hand
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 3/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.