Zoro Homepage

Chucking Reamer, 12mm, 4 Fl, 1.59mm Shank

  • Mfr # 300-0787

  • Zoro # G1775070


product price: $30.59
/ea

Key Features

Size - Decimal
2.00mm - 0.0787
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0787
Zoro #
G1775070
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
2.00mm - 0.0787
Flute Length
12.00 mm
Size- Decimal
2.00mm (0.0787)
Size
2.00mm
Reamer Size
2.00 mm
Overall Length
44.00 mm
Shank Dia.
1.5 mm
Dimension Type
Metric
Shank Size
1.59mm
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.