Zoro Homepage

Chucking Reamer, 16mm, 4 Fl, 2.38mm Shank

  • Mfr # 300-0984

  • Zoro # G1774949


product price: $40.19
/ea

Key Features

Size - Decimal
2.50mm - 0.0984
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0984
Zoro #
G1774949
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
2.50mm - 0.0984
Flute Length
16.00 mm
Large End Dia.
2.50mm
Reamer Size
2.50 mm
Size
2.50mm
Dimension Type
Metric
Size- Decimal
2.50mm (0.0984)
Shank Size
2.38mm
Shank Dia.
2.3 mm
Overall Length
57.00 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 2.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.