Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.8410 in., Carbide

  • Mfr # 750018716

  • Zoro # G1688788


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750018716
Zoro #
G1688788
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
47 mm
Shank Size
0.1875"
Size- Decimal
3/16" (0.1875)
Size
3/16"
Overall Length
6 in
Large End Dia.
4.76mm
Shank Dia.
3/16 in
Dimension Type
Fractional Inch
Reamer Size
3/16 in
Drill Bit Size
3/16 in
Drill Bit Dimension Type
Fractional Inch
Shank Length
4 187/1250 in
Taper Length
9.4 mm

Details

Item
Drill Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Diamond
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Primary Material Application
Carbon Fiber
Primary Material Application ISO Code
O
Shank Type
Straight
Reamer Application
Through Hole
Material
Carbide
Number of Flutes
4
Coolant Through
No
Finish
Diamond
Decimal Equivalent
0.1875
List Number
7500
Drill Bit Finish
Diamond Film
Drill Bit Point Angle
118 Degrees
Coolant Fed
Non-Coolant Through
Drill Bit Material
Solid Carbide
Standards
Not Rated
Series
EXOPRO AERO-D-REAM
Material Grade - Machining
High Performance
Helix Angle
0 Degrees

Description

Drill Reamer, Drill Bit Size 3/16 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.