Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.8810 in., 2 Fl, Carbide

  • Mfr # 750019516

  • Zoro # G1688727


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750019516
Zoro #
G1688727
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
1 13/16 in
Overall Length
4 in
Large End Dia.
0.1920"
Shank Size
0.1920"
Size- Decimal
#11 (0.1910)
Size
#11
Shank Dia.
24/125 in
Reamer Size
#11
Dimension Type
Wire
Drill Bit Size
#11
Drill Bit Dimension Type
Wire
Shank Length
2 1/8 in
Taper Length
9.6 mm

Details

Item
Drill Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Diamond
Spiral Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.1910
Cutting Direction
Right Hand
Coolant Through
No
Primary Material Application ISO Code
O
Reamer Application
Through Hole
Primary Material Application
Carbon Fiber
Number of Flutes
4
Material
Carbide
Finish
Diamond
Drill Bit Material
Solid Carbide
Drill Bit Finish
Diamond Film
Coolant Fed
Non-Coolant Through
Drill Bit Point Angle
118 Degrees
List Number
7500
Standards
Not Rated
Material Grade - Machining
High Performance
Series
EXOPRO AERO-D-REAM
Helix Angle
0 Degrees

Description

Drill Reamer, Drill Bit Size #11, Drill Bit Point Angle 118 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.