Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.8950 in., 2 Fl, Carbide

  • Mfr # 257-1930

  • Zoro # G1687981


product price: $76.29
/ea
Free Shipping & Returns

Key Features

Size - Decimal
4.90mm - 0.1929
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-1930
Zoro #
G1687981
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
4.90mm - 0.1929
Flute Length
48.00 mm
Dimension Type
Metric
Overall Length
101.60 mm
Size- Decimal
4.90mm (0.1930)
Size
4.90mm
Large End Dia.
4.90mm
Shank Size
0.1930"
Shank Dia.
4.9 mm
Reamer Size
4.90 mm
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Coolant Through
No
Cutting Direction
Right Hand
Shank Type
Straight
Material
Carbide
Number of Flutes
2
Primary Material Application
Carbon Fiber
Primary Material Application ISO Code
O
Decimal Equivalent
0.1929
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through
Series
AERO-D-Ream

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.