Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 1.9000 in., 2 Fl, Carbide

  • Mfr # 257-1935

  • Zoro # G1687975


product price: $82.39
/ea
Free Shipping & Returns

Key Features

Size - Decimal
#10 - 0.1935
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-1935
Zoro #
G1687975
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#10 - 0.1935
Flute Length
1 29/32 in
Overall Length
4 in
Shank Size
0.1935"
Size
#10
Size- Decimal
#10 (0.1935)
Shank Dia.
3/16 in
Large End Dia.
0.1935"
Dimension Type
Wire
Reamer Size
#10
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Decimal Equivalent
0.1935
Spiral Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
2
Primary Material Application
Carbon Fiber
Primary Material Application ISO Code
O
Coolant Through
No
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Cutting Direction
Right Hand
Material
Carbide
Series
AERO-D-Ream
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.