Zoro Homepage

Chucking Reamer, 1mm, 4 Fl, 0.2188 in Shank

  • Mfr # 300-2340

  • Zoro # G1774145


product price: $61.19
/ea

Key Features

Size - Decimal
A - 0.2340
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-2340
Zoro #
G1774145
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
A - 0.2340
Flute Length
1 in
Reamer Size
A
Dimension Type
Letter
Overall Length
3 in
Shank Dia.
7/32 in
Size- Decimal
A (0.2340)
Shank Size
0.2188"
Size
A
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Letter
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer
45 Degrees
Material
Carbide
Spiral Direction
Right Hand
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Shank Type
Straight
Decimal Equivalent
0.2340
Number of Flutes
4
Primary Material Application ISO Code
K, M, N, P
Reamer Application
Through Hole
Coolant Through
No
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Letter, A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.