Zoro Homepage

Chucking Reamer, 1mm, 4 Fl, 0.2188 in Shank

  • Mfr # 300-2344

  • Zoro # G1774136


product price: $58.59
/ea

Key Features

Size - Decimal
15/64 in - 0.2344
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-2344
Zoro #
G1774136
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
15/64 in - 0.2344
Flute Length
1 in
Dimension Type
Fractional Inch
Reamer Size
15/64 in
Large End Dia.
5.95mm
Size- Decimal
15/64" (0.2344)
Overall Length
3 in
Shank Size
0.2188"
Size
15/64"
Shank Dia.
7/32 in
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
4
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Spiral Direction
Right Hand
Material
Carbide
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Chamfer
45 Degrees
Shank Type
Straight
Coolant Through
No
Cutting Direction
Right Hand
Decimal Equivalent
0.2344
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 15/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.