Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.0030 in., 2 Fl, Carbide

  • Mfr # 257-2040

  • Zoro # G1687939


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Size - Decimal
#6 - 0.2040
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-2040
Zoro #
G1687939
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#6 - 0.2040
Flute Length
2 in
Size
#6
Shank Dia.
13/64 in
Size- Decimal
#6 (0.2040)
Dimension Type
Wire
Large End Dia.
0.2040"
Shank Size
0.2040"
Overall Length
4 in
Reamer Size
#6
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Primary Material Application
Carbon Fiber
Material
Carbide
Cutting Direction
Right Hand
Primary Material Application ISO Code
O
Spiral Direction
Right Hand
Number of Flutes
2
Coolant Through
No
Reamer Application
Through Hole
Decimal Equivalent
0.2040
Shank Type
Straight
Series
AERO-D-Ream
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.