Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.1410 in., 2 Fl, Carbide

  • Mfr # 257-2180

  • Zoro # G1687911


product price: $92.15
/ea
Free Shipping & Returns

Key Features

Size - Decimal
5.54mm - 0.2180
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-2180
Zoro #
G1687911
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
5.54mm - 0.2180
Flute Length
54.00 mm
Shank Size
0.2180"
Large End Dia.
5.54mm
Size
5.54mm
Overall Length
4 in
Reamer Size
5.54 mm
Size- Decimal
5.54mm (0.2180)
Dimension Type
Metric
Shank Dia.
13/64 in
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
2
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application
Carbon Fiber
Primary Material Application ISO Code
O
Material
Carbide
Coolant Through
No
Decimal Equivalent
0.2180
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.