Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.1490 in., 2 Fl, Carbide

  • Mfr # 257-2188

  • Zoro # G1687896


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
7/32 in - 0.2188
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-2188
Zoro #
G1687896
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
7/32 in - 0.2188
Flute Length
2 5/32 in
Dimension Type
Fractional Inch
Overall Length
4 in
Shank Size
0.2188"
Size- Decimal
7/32" (0.2188)
Size
7/32"
Reamer Size
7/32 in
Shank Dia.
7/32 in
Large End Dia.
0.2188"
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Shank Type
Straight
Cutting Direction
Right Hand
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Coolant Through
No
Spiral Direction
Right Hand
Material
Carbide
Number of Flutes
2
Primary Material Application
Carbon Fiber
Reamer Application
Through Hole
Decimal Equivalent
0.2188
Primary Material Application ISO Code
O
Coolant Fed
Non-Coolant Through
Series
AERO-D-Ream

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 7/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.