Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.1830 in., 2 Fl, Carbide

  • Mfr # 750037516

  • Zoro # G1688596


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
750037516
Zoro #
G1688596
UPC #
-
Country of Origin
United States

Dimensions

Flute Length
55 mm
Dimension Type
Fractional Inch
Size- Decimal
3/8" (0.3750)
Reamer Size
3/8 in
Shank Dia.
3/8 in
Large End Dia.
9.53mm
Shank Size
0.3750"
Overall Length
4 in
Size
3/8"
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
3/8 in
Shank Length
1 4173/5000 in
Taper Length
18.6 mm

Details

Item
Drill Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Diamond
Coolant Through
No
Decimal Equivalent
0.3750
Material
Carbide
Primary Material Application ISO Code
O
Number of Flutes
4
Reamer Application
Through Hole
Primary Material Application
Carbon Fiber
Cutting Direction
Right Hand
Finish
Diamond
Spiral Direction
Right Hand
Shank Type
Straight
Coolant Fed
Non-Coolant Through
Drill Bit Material
Solid Carbide
List Number
7500
Drill Bit Point Angle
118 Degrees
Drill Bit Finish
Diamond Film
Standards
Not Rated
Series
EXOPRO AERO-D-REAM
Material Grade - Machining
High Performance
Helix Angle
0 Degrees

Description

Drill Reamer, Drill Bit Size 3/8 in, Drill Bit Point Angle 118 Degrees , Carbide, Diamond

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.