Zoro Homepage

Chucking Reamer, 22mm, 4 Fl, 3.97mm Shank

  • Mfr # 300-1693

  • Zoro # G1774510


product price: $41.39
/ea

Key Features

Size - Decimal
4.30mm - 0.1692
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1693
Zoro #
G1774510
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
4.30mm - 0.1692
Flute Length
22.00 mm
Overall Length
70.00 mm
Shank Size
3.97mm
Shank Dia.
3.9 mm
Reamer Size
4.30 mm
Size
4.30mm
Size- Decimal
4.30mm (0.1600)
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.30 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.