Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 22mm, 4 Fl, 3.97mm Shank

  • Mfr # 300-1732

  • Zoro # G1774477


product price: $36.89
/ea

Key Features

Size - Decimal
4.40mm - 0.1732
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1732
Zoro #
G1774477
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
4.40mm - 0.1732
Flute Length
22.00 mm
Shank Size
3.97mm
Dimension Type
Metric
Overall Length
70.00 mm
Size
4.40mm
Size- Decimal
4.40mm (0.1600)
Reamer Size
4.40 mm
Shank Dia.
3.9 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Number of Flutes
4
Reamer Application
Through Hole
Decimal Equivalent
0.1732
Shank Type
Straight
Cutting Direction
Right Hand
Chamfer
45 Degrees
Material
Carbide
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 4.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.