Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 2.4650 in., 2 Fl, Carbide

  • Mfr # 257-2510

  • Zoro # G1687835


product price: $87.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
6.38mm - 0.2510
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257-2510
Zoro #
G1687835
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
6.38mm - 0.2510
Flute Length
2 15/32 in
Shank Size
0.2510"
Shank Dia.
1/4 in
Reamer Size
6.38 mm
Large End Dia.
0.2510"
Size
6.38mm
Dimension Type
Metric
Size- Decimal
6.38mm (0.2510)
Overall Length
4 in
Cutting Dia. Tolerance
+0.0005 in /-0.0000 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Coolant Through
No
Primary Material Application
Carbon Fiber
Decimal Equivalent
0.2510
Shank Type
Straight
Material Applications
Aluminum, Composite, Plastic, Thermoplastic
Number of Flutes
2
Spiral Direction
Right Hand
Reamer Application
Through Hole
Primary Material Application ISO Code
O
Material
Carbide
Cutting Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 6.38 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.