Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 29mm, 6 Fl, 6.35mm Shank

  • Mfr # 300-2795

  • Zoro # G1773917


product price: $59.39
/ea

Key Features

Size - Decimal
7.10mm - 0.2795
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-2795
Zoro #
G1773917
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
7.10mm - 0.2795
Flute Length
29.00 mm
Size
7.10mm
Size- Decimal
7.10mm (0.2795)
Reamer Size
7.10 mm
Dimension Type
Metric
Shank Dia.
6.3 mm
Shank Size
6.35mm
Overall Length
83.00 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Chamfer
45 Degrees
Coolant Through
No
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Shank Type
Straight
Chamfer Angle
45 Degrees
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Material
Carbide
Cutting Direction
Right Hand
Reamer Application
Through Hole
Number of Flutes
6
Spiral Direction
Right Hand
Decimal Equivalent
0.2795
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.