Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 29mm, 6 Fl, 7.14mm Shank

  • Mfr # 300-3071

  • Zoro # G1773786


product price: $61.19
/ea

Key Features

Size - Decimal
7.80mm - 0.3071
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3071
Zoro #
G1773786
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
7.80mm - 0.3071
Flute Length
29.00 mm
Overall Length
83.00 mm
Shank Size
7.14mm
Dimension Type
Metric
Size
7.80mm
Shank Dia.
7.1 mm
Size- Decimal
7.80mm (0.2800)
Reamer Size
7.80 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Coolant Through
No
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Shank Type
Straight
Chamfer
45 Degrees
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Material
Carbide
Decimal Equivalent
0.3071
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
6
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 7.80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.