Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank

  • Mfr # 300-3386

  • Zoro # G1773655


product price: $72.69
/ea

Key Features

Size - Decimal
8.60mm - 0.3100
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3386
Zoro #
G1773655
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
8.60mm - 0.3100
Flute Length
32.00 mm
Size
8.60mm
Shank Dia.
7.9 mm
Dimension Type
Metric
Shank Size
7.94mm
Overall Length
89.00 mm
Size- Decimal
8.60mm (0.3100)
Reamer Size
8.60 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Reamer Application
Through Hole
Primary Material Application ISO Code
K, M, N, P
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Chamfer Angle
45 Degrees
Decimal Equivalent
0.3100
Shank Type
Straight
Material
Carbide
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Number of Flutes
6
Chamfer
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 8.60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.