Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 32mm, 6 Fl, 7.94mm Shank

  • Mfr # 300-3543

  • Zoro # G1773585


product price: $76.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.00mm - 0.3543
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3543
Zoro #
G1773585
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
9.00mm - 0.3543
Flute Length
32.00 mm
Shank Size
7.94mm
Size- Decimal
9.00mm (0.3543)
Reamer Size
9.00 mm
Size
9.00mm
Dimension Type
Metric
Shank Dia.
7.9 mm
Overall Length
89.00 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Spiral Direction
Right Hand
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer
45 Degrees
Shank Type
Straight
Decimal Equivalent
0.3543
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Number of Flutes
6
Material
Carbide
Primary Material Application ISO Code
K, M, N, P
Coolant Through
No
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 9.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.