Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 32mm, 6 Fl, 9.13mm Shank

  • Mfr # 300-3740

  • Zoro # G1773506


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.50mm - 0.3740
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3740
Zoro #
G1773506
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
9.50mm - 0.3740
Flute Length
32.00 mm
Size- Decimal
9.50mm (0.3740)
Shank Dia.
9.1 mm
Shank Size
9.13mm
Overall Length
89.00 mm
Reamer Size
9.5 mm
Dimension Type
Metric
Size
9.50mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, P
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Decimal Equivalent
0.3740
Spiral Direction
Right Hand
Chamfer
45 Degrees
Coolant Through
No
Shank Type
Straight
Chamfer Angle
45 Degrees
Material
Carbide
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Number of Flutes
6
Cutting Direction
Right Hand
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 9.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.