Zoro Homepage

Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank

  • Mfr # 300-3898

  • Zoro # G1773436


product price: $89.69
/ea
Free Shipping & Returns

Key Features

Size - Decimal
9.90mm - 0.3898
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-3898
Zoro #
G1773436
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
9.90mm - 0.3898
Flute Length
32.00 mm
Shank Dia.
9.5 mm
Overall Length
89.00 mm
Reamer Size
9.90 mm
Shank Size
9.53mm
Size
9.90mm
Size- Decimal
9.90mm (0.3800)
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 9.90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.