Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 32mm, 6 Fl, 9.53mm Shank

  • Mfr # 300-4094

  • Zoro # G1773348


product price: $97.29
/ea
Free Shipping & Returns

Key Features

Size - Decimal
10.40mm - 0.4094
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-4094
Zoro #
G1773348
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
10.40mm - 0.4094
Flute Length
32.00 mm
Size
10.40mm
Reamer Size
10.40 mm
Overall Length
89.00 mm
Shank Dia.
9.5 mm
Size- Decimal
10.40mm (0.3800)
Shank Size
9.53mm
Dimension Type
Metric
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, P
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Material
Carbide
Spiral Direction
Right Hand
Chamfer
45 Degrees
Decimal Equivalent
0.4094
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Number of Flutes
6
Chamfer Angle
45 Degrees
Coolant Through
No
Reamer Application
Through Hole
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 10.40 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.