Zoro Homepage

Chucking Reamer, 3/8in, 4 Fl, 0.0410in Shnk

  • Mfr # 300-0465

  • Zoro # G1775280


product price: $30.59
/ea

Key Features

Size - Decimal
#56 - 0.0465
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0465
Zoro #
G1775280
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#56 - 0.0465
Flute Length
3/8 in
Large End Dia.
0.0465"
Overall Length
1 1/2 in
Shank Size
0.0410"
Size- Decimal
#56 (0.0465)
Dimension Type
Wire
Shank Dia.
1/32 in
Reamer Size
#56
Size
#56
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #56

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.