Zoro Homepage

Chucking Reamer, 3/8in, 4 Fl, 0.0520in Shnk

  • Mfr # 300-0635

  • Zoro # G1775177


product price: $34.39
/ea

Key Features

Size - Decimal
#52 - 0.0635
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-0635
Zoro #
G1775177
UPC #
-
Country of Origin
United States

Dimensions

Size - Decimal
#52 - 0.0635
Flute Length
3/8 in
Dimension Type
Wire
Shank Size
0.0520"
Reamer Size
#52
Size- Decimal
#52 (0.0635)
Overall Length
1 1/2 in
Large End Dia.
0.0635"
Size
#52
Shank Dia.
3/64 in
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Material
Carbide
Shank Type
Straight
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Reamer Application
Through Hole
Number of Flutes
4
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer Angle
45 Degrees
Coolant Through
No
Decimal Equivalent
0.0635
Chamfer
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #52

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.