Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank

  • Mfr # 300-4803

  • Zoro # G1773110


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
12.20mm - 0.4803
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-4803
Zoro #
G1773110
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
12.20mm - 0.4803
Flute Length
38.00 mm
Size- Decimal
12.20mm (0.4400)
Shank Size
11.11mm
Overall Length
102.00 mm
Dimension Type
Metric
Size
12.20mm
Shank Dia.
11.1 mm
Reamer Size
12.20 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer
45 Degrees
Material
Carbide
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Shank Type
Straight
Reamer Application
Through Hole
Coolant Through
No
Primary Material Application ISO Code
K, M, N, P
Decimal Equivalent
0.4803
Number of Flutes
6
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 12.20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.