Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 38mm, 6 Fl, 11.11mm Shank

  • Mfr # 300-5118

  • Zoro # G1773031


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
13.00mm - 0.5118
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-5118
Zoro #
G1773031
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
13.00mm - 0.5118
Flute Length
38.00 mm
Size
13.00mm
Size- Decimal
13.00mm (0.5118)
Dimension Type
Metric
Shank Size
11.11mm
Shank Dia.
11.1 mm
Overall Length
102.00 mm
Reamer Size
13.00 mm
Cutting Dia. Tolerance
+0.0025 in /-0.0127 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Material Applications
Cast Iron, Heat-Resistant Alloys, Stainless Steel, Titanium
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Number of Flutes
6
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Material
Carbide
Reamer Application
Through Hole
Decimal Equivalent
0.5118
Shank Type
Straight
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Chamfer
45 Degrees
Coolant Through
No
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 13.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.