Zoro Homepage

Chucking Reamer, 5/8in, 4 Fl, 0.0938in Shnk

  • Mfr # 300-1040

  • Zoro # G1774906


product price: $34.39
/ea

Key Features

Size - Decimal
#37 - 0.1040
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1040
Zoro #
G1774906
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#37 - 0.1040
Flute Length
5/8 in
Shank Dia.
3/32 in
Reamer Size
#37
Size- Decimal
#37 (0.1040)
Shank Size
0.0938"
Dimension Type
Wire
Overall Length
2 1/4 in
Large End Dia.
0.1040"
Size
#37
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Spiral Direction
Right Hand
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Cutting Direction
Right Hand
Primary Material Application ISO Code
K, M, N, P
Shank Type
Straight
Material
Carbide
Decimal Equivalent
0.1040
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer
45 Degrees
Number of Flutes
4
Coolant Through
No
Reamer Application
Through Hole
Chamfer Angle
45 Degrees
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #37

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.