Zoro Homepage

Chucking Reamer, 7/8in, 4 Fl, 0.1562in Shnk

  • Mfr # 300-1719

  • Zoro # G1774495


product price: $42.99
/ea

Key Features

Size - Decimal
11/64 in - 0.1719
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1719
Zoro #
G1774495
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
11/64 in - 0.1719
Flute Length
7/8 in
Shank Dia.
5/32 in
Overall Length
2 3/4 in
Size
11/64"
Reamer Size
11/64 in
Large End Dia.
4.37mm
Size- Decimal
11/64" (0.1719)
Dimension Type
Fractional Inch
Shank Size
0.1562"
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Fractional Inch
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Decimal Equivalent
0.1719
Cutting Direction
Right Hand
Spiral Direction
Right Hand
Number of Flutes
4
Chamfer
45 Degrees
Material
Carbide
Shank Type
Straight
Coolant Through
No
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Reamer Application
Through Hole
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Chamfer Angle
45 Degrees
Primary Material Application ISO Code
K, M, N, P
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Fractional Inch, 11/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.