Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chucking Reamer, 7/8in, 4 Fl, 0.1719in Shnk

  • Mfr # 300-1890

  • Zoro # G1774398


product price: $47.49
/ea

Key Features

Size - Decimal
#12 - 0.1890
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
300-1890
Zoro #
G1774398
UPC #
-
Country of Origin
India

Dimensions

Size - Decimal
#12 - 0.1890
Flute Length
7/8 in
Size- Decimal
#12 (0.1890)
Overall Length
2 3/4 in
Reamer Size
#12
Shank Dia.
11/64 in
Dimension Type
Wire
Size
#12
Shank Size
0.1719"
Cutting Dia. Tolerance
+0.0025 in /-0.0102 in

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Wire
Flute Type
Straight
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
K, M, N, P
Material Applications
Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
Spiral Direction
Right Hand
Reamer Application
Through Hole
Coolant Through
No
Shank Type
Straight
Number of Flutes
4
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel
Chamfer
45 Degrees
Decimal Equivalent
0.1890
Chamfer Angle
45 Degrees
Cutting Direction
Right Hand
Material
Carbide
Coolant Fed
Non-Coolant Through

Description

Chucking Reamer, Carbide, Bright (Uncoated), Straight, Wire, #12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.