Shop OSG
See all product information
Create Account
ChuckingReamer, Straight, 3in, 0.2087in
- Mfr # 300-2087
- Zoro # G1774267
product price:Â
$
55.15
/ea
Key Features
Size - Decimal
5.30mm - 0.2087
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 300-2087
- Zoro #
- G1774267
- UPC #
- -
- Country of Origin
- India
- Item
- Chucking Reamer
- Material - Machining
- Carbide
- Shank Type - Machining
- Straight
- Measurement System
- Metric
- Flute Type
- Straight
- Cutting Direction - Machining
- Right Hand
- Finish - Machining
- Bright (Uncoated)
- Cutting Direction
- Right Hand
- Shank Type
- Straight
- Primary Material Application ISO Code
- K, M, N, P
- Material Applications
- Alloy Steel, Aluminum, Carbon Steel, Cast Iron, Stainless Steel
- Chamfer
- 45 Degrees
- Coolant Through
- No
- Chamfer Angle
- 45 Degrees
- Number of Flutes
- 4
- Reamer Application
- Through Hole
- Primary Material Application
- Aluminum, Cast Iron, Stainless Steel, Steel
- Decimal Equivalent
- 0.2087
- Material
- Carbide
- Spiral Direction
- Neutral
- Coolant Fed
- Non-Coolant Through
- List Number
- 300D
Dimensions
- Size - Decimal
- 5.30mm - 0.2087
- Flute Length
- 1 in
- Shank Size
- 4.76mm
- Size- Decimal
- 5.30mm (0.1900)
- Overall Length
- 3 in
- Reamer Size
- 5.30 mm
- Size
- 5.30mm
- Shank Dia.
- 4.7 mm
- Dimension Type
- Metric
- Cutting Dia. Tolerance
- +0.0025 in /-0.0102 in
- Cutting Diameter Tolerance
- +0.0025 in /-0.0102 in
- Shank Diameter
- 0.19 in
- Reamer Size - Decimal Equivalent
- 0.2087 in
- Wire Rope Length
- 3 in
- Length
- 3 in
Description
Chucking Reamer, Carbide, Bright (Uncoated), Straight, Metric, 5.30 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.