Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cone Bur, Radius End, 9.00mm, "Carbide

  • Mfr # 967-3750-60

  • Zoro # G004067419


product price: $38.19
/ea

Key Features

Cutting Edge Type
Single Cut
Shape
14 Degrees Included Angle
Cutter Dia.
9.00mm
Length of Cut
26.00mm
Trade Number
SL-3L6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
967-3750-60
Zoro #
G004067419
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
9.00mm
Length of Cut
26.00mm
Overall Length
152 mm
Shank Size
6.00mm
Shank Dia.
6 mm
Head Dia.
9 mm
Head Length
26 mm

Details

Cutting Edge Type
Single Cut
Shape
14 Degrees Included Angle
Trade Number
SL-3L6
Angle
14 Degrees
Abrading Application
Grinding on a Wide Variety of Materials
Max. RPM
63,000
Head Shape
Cone
Shank Material
Hardened Steel
Head Material
Carbide
End Type
Radius
List Number
967
Application
For Grinding On A Wide Variety of Materials
Cut Type
Single
Included Angle
14 Degrees
Type
Single Cut
Item
Cone Bur
Max. Speed
63,000 RPM
Coating
Bright (Uncoated)
Operating Speed - Maximum
63,000 RPM

Description

Cone Bur, End Type Radius, Cut Type Single, Shank Dia. 6 mm, Head Dia. 9 mm, Head Length 26 mm, Included Angle 14 Degrees , Overall Length 152 mm, Trade Number SL-3L6, Head Shape Cone, Operating Speed - Maximum 63,000 RPM, List Number 967, Coating Bright (Uncoated), Head Material Carbide, Shank Material Hardened Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.