Zoro Homepage

Cor Rad End Mill, 1", Carb, 3/32" rad

  • Mfr # 38205011

  • Zoro # G0510807


product price: $680.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38205011
Zoro #
G0510807
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
Shank Dia.
1 in
Overall Length
5 in
Length of Cut
2 in
Milling Dia.
1 in

Description

Roughing End Mill, 1 in Milling Dia., Carbide, WXL, Straight, Inch, 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.