Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1", Carb, 3/32" rad

  • Mfr # 38305411

  • Zoro # G0509197


product price: $740.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38305411
Zoro #
G0509197
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
3/32 in
Milling Diameter
1"
Shank Dia.
1 in
Length of Cut
2 3/4 in
Neck Dia.
0.9685 in
Overall Length
5 in
Neck Length
2 3/4 in
Milling Dia.
1 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Cutting Direction - Machining
Right Hand
Spiral Direction
Right Hand
Shank Type - Machining
Straight
Finish - Machining
WXL
End Mill Application
Roughing
Workpiece Compatibility
Cast Iron (K), Hardened (H), Nonferrous (N), Stainless (M), Steel (P), Super Alloy (S)
Cutting Direction
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
End Mill Style
Corner Radius
Helix Angle
Variable
Material Grade - Machining
C2 Micrograin
Item
Roughing End Mill
Measurement System
Inch
List Number
3830
Series
EXOCARB AERO UVX Silent Rougher
Primary Material Application ISO Code
H, M, S
Primary Material Application
Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel

Description

Roughing End Mill, 1 in Milling Dia., Carbide, WXL, Straight, Inch, 2 3/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.