Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cor Rad End Mill, 1/2", Carb, 1/64" rad

  • Mfr # 38202611

  • Zoro # G0510728


product price: $221.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Corner Radius
1/64 in
Milling Diameter
1/2"
End Mill Material
Carbide
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38202611
Zoro #
G0510728
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Corner Radius
1/64 in
Milling Diameter
1/2"
Shank Dia.
1/2 in
Length of Cut
1 in
Milling Dia.
0.5 in
Overall Length
3 1/2 in
Chamfer Width
0.020 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Finish
Uncoated
Grade
Micro Grain
Item
Roughing End Mill
End Mill Style
Corner Radius
Material Grade - Machining
C2 Micrograin
Helix Angle
Variable
Finish - Machining
WXL
End Mill Application
Roughing
Measurement System
Inch
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Spiral Direction
Right Hand
Cutting Direction
Right Hand
Workpiece Compatibility
Nonferrous (N)
List Number
3820
Series
EXOCARB AERO UVX Silent Rougher
Primary Material Application ISO Code
H, M, S
Primary Material Application
Hardened Steel, Stainless Steel, Titanium, Tool and Die Steel
Secondary Material Application ISO Code
H, K, N, P, S
Flute Type
Spiral
Min. Helix Angle
40 Degrees
Secondary Material Application
Aluminum, Brass, Cast Iron, Copper, Nickel, Steel

Description

Roughing End Mill, 0.5 in Milling Dia., Carbide, WXL, Straight, Inch, 0.020 in, 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.