Zoro Homepage

Corner Radius Carbide End Mills

  • Mfr # VGM5-1006

  • Zoro # G301074875


product price: $26.89
/ea

Key Features

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/8 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1006
Zoro #
G301074875
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/8 in
Overall Length
2 1/4 in
Milling Dia.
0.125 in
Neck Length
1/2 in
Length of Cut
0.15625 in
Neck Dia.
0.118 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Application
Finishing
Helix Angle
40 Degrees
Item
Corner Radius Carbide End Mills
End Mill Style
Corner-Radius
List Number
VGM5-LN
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
TiAlN
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
For Material Hardness
45 HRC
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Material - Machining
Carbide
Primary Material Application ISO Code
H, K, M, P, S
Material Grade - Machining
High Performance
Shank Type - Machining
Straight
Number of Coolant Holes
0
Series
HY-PRO(R) CARB VGM
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
40 Degrees
Flute Spacing
Variable

Description

Corner Radius Carbide End Mills, 0.125 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.15625 in, 2 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.