Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corner Radius Carbide End Mills

  • Mfr # VGM5-1018

  • Zoro # G301074738


product price: $30.39
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1018
Zoro #
G301074738
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
3/16 in
Milling Dia.
0.1875 in
Neck Dia.
0.178 in
Length of Cut
0.234375 in
Neck Length
1/2 in
Overall Length
2 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Helix Angle
40 Degrees
End Mill Application
Finishing
End Mill Style
Corner-Radius
Item
Corner Radius Carbide End Mills
List Number
VGM5-LN
Material - Machining
Carbide
Series
HY-PRO(R) CARB VGM
Shank Type - Machining
Straight
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Number of Coolant Holes
0
Drilling Tool Configuration
Individual
Material Grade - Machining
High Performance
Finish - Machining
TiAlN
Primary Material Application ISO Code
H, K, M, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
Measurement System
Inch
For Material Hardness
45 HRC
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius Carbide End Mills, 0.1875 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.234375 in, 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.