Zoro Homepage

Corner Radius Carbide End Mills

  • Mfr # VGM5-1038

  • Zoro # G401075482


product price: $58.49
/ea

Key Features

Corner Radius
0.01 in
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Shank Dia.
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VGM5-1038
Zoro #
G401075482
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.01 in
Shank Dia.
1/4 in
Neck Dia.
0.237 in
Milling Dia.
0.25 in
Neck Length
1/2 in
Overall Length
4 in
Length of Cut
0.3125 in

Details

Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
End Mill Style
Corner-Radius
Item
Corner Radius Carbide End Mills
List Number
VGM5-LN
End Mill Application
Finishing
Helix Angle
40 Degrees
Material - Machining
Carbide
Number of Coolant Holes
0
Shank Type - Machining
Straight
Primary Material Application ISO Code
H, K, M, P, S
Series
HY-PRO(R) CARB VGM
Finish - Machining
TiAlN
Coolant Fed
Non-Coolant Through
Material Applications
Cast Iron, Heat-Resistant Alloy, Stainless Steel, Steel
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Stainless Steel, Steel, Titanium
For Material Hardness
45 HRC
Material Grade - Machining
High Performance
Drilling Tool Configuration
Individual
Measurement System
Inch
Max. Helix Angle
40 Degrees
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius Carbide End Mills, 0.25 in Milling Dia., Carbide, TiAlN, Non-Coolant Through, Straight, Inch, 0.01 in, 0.3125 in, 4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.